Shop All Medical Equipment Bags & Cases
Medsource
Trauma Response Bag, Orange
Mfr # MS-33305
Zoro # G6114534
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Height 7 in
- Width 9 in
- Length 13 in
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medsource
- MFR # MS-33305
- Zoro # G6114534
- Country of Origin China
- Category Medical Equipment Bags & Cases
Dimensions
Height | 7 in |
Width | 9 in |
Length | 13 in |
Details
Item | Trauma Response Bag |
Material | Polyester |
Color | Orange |
Industry Type | Healthcare |
Description
Trauma Response Bag, Height 7 in, Width 9 in, Length 13 in, Material Polyester, Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Antiseptic Wipes, Burn Cream (12-050)
- DR.STITCH Training Sutures with Thread, Silk, 2/0 (DS-0001)
- HOSPECO Sanitary Napkin, 4-1/4 In. L, PK250 (MT-4)
- ZORO SELECT Adhesive Bandage, Fabric, Box, PK100 (3JNY4)
- MEDSOURCE Laryngoscope Bag, Polyester, Blue, 30 in. L (MS-46350)
- MEDSOURCE Trauma Bag, Navy (MS-B3401)
- MEDSOURCE Waste Bag, 17-1/8 in. L x 9 in. W, PK480 (MS-17367)
- MEDSOURCE Trauma Bag, 10-1/2x12x20 in., Navy (MS-B3321)
- MEDSOURCE Polytissue Pillow Case, 22x30, PK100 (MS-44125)
- MEDSOURCE Trauma Response Bag, Orange (MS-B3302)
- AEROHAZARD Biohazard Bag (AHBB24US)
- Medsource Medical Equipment Bags & Cases