Shop All Medical Equipment Bags & Cases
Medsource
Trauma Response Bag, Navy
Mfr # MS-33304
Zoro # G6140382
$57.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Height 7 in
- Width 9 in
- Length 13 in
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Medsource
- MFR # MS-33304
- Zoro # G6140382
- Country of Origin China
- Category Medical Equipment Bags & Cases
Dimensions
Height | 7 in |
Width | 9 in |
Length | 13 in |
Details
Item | Trauma Response Bag |
Material | Polyester |
Color | Navy |
Industry Type | Healthcare |
Description
Trauma Response Bag, Height 7 in, Width 9 in, Length 13 in, Material Polyester, Navy
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENGAY Ultra Strength Cream 2 oz., PK36 (5108193)
- FIRST AID ONLY Bleeding Control Kit, 10pcs, 8x9", Red (91137)
- ZORO SELECT Bulk First Aid kit, Metal, 100 Person (54533)
- ACME UNITED First Aid Only FAE-6040 SmartCompliance Refill Cloth First Aid Tape, 1"X 5 Yd, 1/Box (FAE-6040)
- MEDSOURCE Disaster Preparedness Kit, Serve 1 to 6 (MS-75161-O)
- MEDSOURCE Trauma Bag, 10-1/2x12x20 in., Navy (MS-B3321)
- MEDSOURCE Intubation Kit, Packed Bag, Serves 1 to 6 (MS-75170)
- MEDSOURCE Trauma Bag, Orange (MS-B3371)
- MEDSOURCE Trauma Bag, Red (MS-B3403)
- MEDSOURCE Disaster Preparedness Kit, Serve 1 to 6 (MS-75153)
- PELICAN Case, EMS, Insrts, 20.85Lx12.73Wx12.75D, Org (1460-005-150)
- Medsource Medical Equipment Bags & Cases