Shop All Medical Equipment Bags & Cases
Medsource
Trauma Bag, Red
Mfr # MS-B3403
Zoro # G6204265
product price: $64.25
/ea
$64.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Height 8 in
- Width 11 in
- Length 14 in
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medsource
- MFR # MS-B3403
- Zoro # G6204265
- Country of Origin China
- Category Medical Equipment Bags & Cases
Dimensions
Height | 8 in |
Width | 11 in |
Length | 14 in |
Details
Item | Trauma Bag |
Material | Polyester |
Color | Red |
Industry Type | Healthcare |
Description
Trauma Bag, Height 8 in, Width 11 in, Length 14 in, Material Polyester, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- Q-TIPS Beauty Rounds, 960PK (030521004573)
- 3M Steri-Strip Reinforced Adhesive Skin Closures, 1/4in X 3in, 3/Envelope, R1541 (MMMR1541H)
- INVACARE Stem Wheel Bearing for Invacare (TAGRP265018PK)
- DYNAREX Sterilization Pouches 5.25" x 10" (4464)
- MEDSOURCE Trauma Bag, Navy (MS-B3401)
- MEDSOURCE Disaster Preparedness Kit, Serve 1 to 6 (MS-75152-O)
- MEDSOURCE Intubation Bag, Navy (MS-B3351)
- MEDSOURCE Trauma Bag, 10-1/2x12x20 in., Navy (MS-B3321)
- MEDSOURCE Trauma Bag, 7-1/2x10x17-1/2 in., Navy (MS-B3331)
- MEDSOURCE IV Bag, Navy (MS-B3361)
- WARPS BAG MATTRESS 86X92""KING (CB-86)
- Medsource Medical Equipment Bags & Cases