Shop All Medical Equipment Bags & Cases
Medsource
Trauma Bag, Orange
Mfr # MS-B3371
Zoro # G6141931
product price: $71.69
/ea
$71.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Orange
- Height 10 in
- Width 7 1/2 in
- Length 7 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medsource
- MFR # MS-B3371
- Zoro # G6141931
- Country of Origin China
- Category Medical Equipment Bags & Cases
Dimensions
Height | 10 in |
Width | 7 1/2 in |
Length | 7 1/2 in |
Details
Item | Trauma Bag |
Material | Polyester |
Color | Orange |
Industry Type | Healthcare |
Description
Trauma Bag, Height 10 in, Width 7 1/2 in, Length 7 1/2 in, Material Polyester, Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHSHORE GoSupreme Pull-On Underwear, White, X-Large, 44"-56", 14PK (1359)
- HCS Mouthwash, 4 oz., Mint, Bottle, PK72 (HCS0066)
- EVOGEN No-Touch Compact Dual Menstrual Care Dis (EVNT4)
- FIRST AID ONLY SmartCompliance Refill Burn Dressing, 4 x 4, White (16-004)
- MEDSOURCE Waste Bag, 17-1/8 in. L x 9 in. W, PK480 (MS-17367)
- MEDSOURCE Trauma Bag, Navy (MS-B3401)
- MEDSOURCE Trauma Bag, 10-1/2x12x20 in., Navy (MS-B3321)
- MEDSOURCE Intubation Kit, Packed Bag, Serves 1 to 6 (MS-75170)
- MEDSOURCE IV Bag, Navy (MS-B3361)
- MEDSOURCE Trauma Bag, 7-1/2x10x17-1/2 in., Navy (MS-B3331)
- FIELDTEX Med Module Bag, green (911-106981GR)
- Medsource Medical Equipment Bags & Cases