Shop All Medical Equipment Bags & Cases
Medsource
Trauma Bag, Navy
Mfr # MS-B3401
Zoro # G6229404
product price: $89.65
/ea
Free Shipping & Returns
$89.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Height 8 in
- Width 11 in
- Length 14 in
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medsource
- MFR # MS-B3401
- Zoro # G6229404
- Country of Origin China
- Category Medical Equipment Bags & Cases
Dimensions
Height | 8 in |
Width | 11 in |
Length | 14 in |
Details
Item | Trauma Bag |
Material | Polyester |
Color | Navy |
Industry Type | Healthcare |
Description
Trauma Bag, Height 8 in, Width 11 in, Length 14 in, Material Polyester, Navy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp F14t12/w replacement light bulb lamp (F14T12/W LIGHT BULB / LAMP)
- FIRST VOICE Cohesive Bandage, Blue, 1" x 5 yd., PK6 (TS-3187-6DB)
- MABIS Sprague Rappaport Kit, Burgundy (01-360-071)
- WD-40 575OZ Lava Bar (10185)
- MEDSOURCE Trauma Bag, Red (MS-B3403)
- MEDSOURCE Laryngoscope Bag, Polyester, Blue, 30 in. L (MS-46350)
- MEDSOURCE Trauma Bag, 7-1/2x10x17-1/2 in., Navy (MS-B3331)
- MEDSOURCE Trauma Bag, Orange (MS-B3371)
- MEDSOURCE Disaster Preparedness Kit, Serve 1 to 6 (MS-75161-O)
- MEDSOURCE Waste Bag, 17-1/8 in. L x 9 in. W, PK480 (MS-17367)
- FERNO Bag/Tote, Professional Trauma Bag, Red, Dupont Cordura (MB5107 RED)
- Medsource Medical Equipment Bags & Cases