Shop All Medical Equipment Bags & Cases
Medsource
Trauma Bag, 7-1/2x10x17-1/2 in., Navy
Mfr # MS-B3331
Zoro # G5050263
original price:
$141.86
45% off
new price: $77.55
/ea
Free Shipping & Returns
$77.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material polypropylene
- Closure Type zipper
- Color Navy
- Height 7 1/2 in
- Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medsource
- MFR # MS-B3331
- Zoro # G5050263
- UPC # 768684130863
- Country of Origin Multiple
- Category Medical Equipment Bags & Cases
Dimensions
Height | 7 1/2 in |
Width | 10 in |
Length | 17 1/2 in |
Details
Item | Trauma Bag |
Material | polypropylene |
Closure Type | zipper |
Color | Navy |
Features | (1) Removable Divider Inside, Zippered End Pockets, Reflective Stripes, The Front Pocket has Elastic Loops, An Interior Pocket and Unzips to Lay Flat for Easy Access |
Industry Type | Healthcare |
Description
Trauma Bag, Height 7 1/2 in, Width 10 in, Length 17 1/2 in, Material Polypropylene, Navy, Closure Type Zipper, Features (1) Removable Divider Inside, Zippered End Pockets, Reflective Stripes, The Front Pocket has Elastic Loops, An Interior Pocket and Unzips to Lay Flat for Easy Access
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNIMED Wall Mounted Patient & Employee Personal Storage Lockers (I-IV) (182180)
- KT TAPE Jumpers Knee Strap - Black (376215)
- IRISH SPRING Bar Soap, Clean Fresh Scent, 3.75oz, PK54 (14177)
- FIRST AID ONLY Bulk First Aid kit, Plastic (10102)
- MEDSOURCE Intubation Kit, Packed Bag, Serves 1 to 6 (MS-75170)
- MEDSOURCE BP Kit, Blue (MS-MED3N)
- MEDSOURCE Trauma Response Bag, Orange (MS-B3302)
- MEDSOURCE Laryngoscope Bag, Polyester, Blue, 30 in. L (MS-46350)
- MEDSOURCE IV Bag, Navy (MS-B3361)
- MEDSOURCE Trauma Bag, Red (MS-B3403)
- ERGODYNE Bag/Tote, Trauma Bag, Orange, 600D Polyester W/ Reinforced Backing, 2 Pockets (GB5215)
- Medsource Medical Equipment Bags & Cases