Shop All Wound Closure
Medsource
Tourniquet, Black, 37-1/2" L
Mfr # MS-ELITE-625
Zoro # G6553543
product price: $61.19
/ea
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3 in
- Material Polyurethane
- For Use With Tactical Tourniquet
- Color Black
- Length 37 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medsource
- MFR # MS-ELITE-625
- Zoro # G6553543
- Country of Origin United States
- Category Wound Closure
Dimensions
Height | 3 in |
Length | 37 1/2 in |
Width | 3 in |
Details
Material | Polyurethane |
For Use With | Tactical Tourniquet |
Color | Black |
Item | Tourniquet |
Accessory Type | Tourniquet |
Description
Tourniquet, Black, Material Polyurethane, Length 37 1/2 in, Width 3 in, Height 3 in, For Use With Tactical Tourniquet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GILLETTE GoodNews Regular Disposable Razor, 2 Blades, Navy Blue, PK100 (11004CT)
- KOTEX Kotex Fresh And Dry Long Pantiliners, PK192 (01247)
- DEALMED Economy Blood Pressure Cuff, Black, Ea (786422)
- CONDOR Self-Adherent Bandage, 1in W x 5yd L, PK6 (36JG44)
- DR.STITCH Training Sutures with Thread, Silk, 2/0 (DS-0001)
- AEROPLAST Butterly Closures (APWCB10)
- SAM MEDICAL Tourniquet, Orange, 1-1/2" W x 7-1/4" H (MS-SAM-XT-C)
- DUKAL Dukal Caliber? Fabric Adhesive Sterile Bandage 3/4 x 3, 24PK (7605)
- THINK SAFE First Voice SWAT-T Tourniquet, Orange (TS-SWAT-T-ORG)
- DUKAL Sterile- ABD Pad- 5 in. x 9 in. (5590)
- FIRST AID ONLY Wound Seal, PK2 (90326)
- Medsource Wound Closure