Shop All Surgical Tapes
Medsource
Tape, Paper, 3" x 10 yd., PK48
Mfr # MS-15430
Zoro # G7141897
product price: $72.39
/pk 48, $1.51/ea
$72.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Waterproof No
- Package Type Packet
- Standards FDA
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medsource
- MFR # MS-15430
- Zoro # G7141897
- Country of Origin China
- Category Surgical Tapes
Dimensions
Width | 3 in |
Length | 10 yd |
Roll Length | 10 yd |
Tape Width | 3 in |
Details
Waterproof | No |
Item | Paper Tape |
Package Type | Packet |
Standards | FDA |
Industry Type | Healthcare |
Material | Paper |
Color | White |
Adhesive | Yes |
Includes | Paper Dividers, (48) Tapes/Case |
Latex Content | Latex Free |
Water Resistance | Not Water Resistant |
Tape Material | Paper |
Adhesiveness | Adhesive |
Tape Color | White |
Sterility | Non-Sterile |
Unitized | Bulk |
Elasticity | Non-Elastic |
Description
Paper Tape, Tape Color White, Roll Length 10 yd, Tape Width 3 in, Adhesiveness Adhesive, Water Resistance Not Water Resistant, Tape Material Paper, Unitized Bulk, Latex Content Latex Free, Elasticity Non-Elastic, Sterility Non-Sterile, Standards FDA, Package Type Packet, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYNAMED Dental Scalers - No. Taylor 2/3 (CYZR-0243)
- DICK MEDICAL SUPPLY Strap, Black, 5 ft. L x 2-1/2" W x 3" H (37252 BK)
- DIAL Individually Wrapped Basics Bar Soap, # 1 1/2 Bar, PK500 (06010)
- TAYLOR 400 lb Digital Bathroom Scale (73584012)
- MEDSOURCE Athletic Tape, 2" x 10 yd., PK72 (MS-15520)
- MEDSOURCE Athletic Tape, 1/2" x 10 yd., PK288 (MS-15500)
- MEDSOURCE Athletic Tape, 1" x 10 yd., PK144 (MS-15510)
- MEDSOURCE Tape, Cloth/Silk, 2" x 10 yd., PK72 (MS-15120)
- 3M COBAN Coban Tape 1 in. x 5 yds (MMM1581)
- HONEYWELL Tape, Tricut (032170)
- ZORO SELECT First Aid Tape, 5yd, 1"W, White (9999-1507)
- Medsource Surgical Tapes