Shop All Surgical Tapes
Medsource
Tape, Paper, 1/2" x 10 yd., PK288
Mfr # MS-15400
Zoro # G7035183
product price: $78.65
/pk 288, $0.27/ea
Free Shipping & Returns
$78.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Paper
- Waterproof No
- Length 10 yd
- Package Type Packet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medsource
- MFR # MS-15400
- Zoro # G7035183
- Country of Origin China
- Category Surgical Tapes
Dimensions
Length | 10 yd |
Width | 1/2 in |
Roll Length | 10 yd |
Tape Width | 1/2 in |
Details
Color | White |
Material | Paper |
Item | Paper Tape |
Waterproof | No |
Package Type | Packet |
Standards | FDA |
Adhesive | Yes |
Includes | Paper Dividers, (288) Tapes/Case |
Industry Type | Healthcare |
Latex Content | Latex Free |
Elasticity | Non-Elastic |
Sterility | Non-Sterile |
Tape Material | Paper |
Unitized | Bulk |
Water Resistance | Not Water Resistant |
Adhesiveness | Adhesive |
Tape Color | White |
Description
Paper Tape, Tape Color White, Roll Length 10 yd, Tape Width 1/2 in, Adhesiveness Adhesive, Water Resistance Not Water Resistant, Tape Material Paper, Unitized Bulk, Latex Content Latex Free, Elasticity Non-Elastic, Sterility Non-Sterile, Standards FDA, Package Type Packet, Package Quantity 288
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDI-FIRST Gauze Compress, 24"x72" (69601)
- ZORO SELECT Strip Bandages, 1-1/2" L x 7/8" W, PK50 (100250)
- ZOGICS Organics Hand Soap, Honey Coconut, 4PK (OHSHC128-4)
- LADY SPEED STICK Mennen Wild Freesia Invisible Dry Antiperspirant 2.3 oz., PK12 (196052)
- MEDSOURCE Tape, Transparent, 1" x 10 yd., PK144 (MS-15010)
- MEDSOURCE Athletic Tape, 2" x 10 yd., PK72 (MS-15520)
- MEDSOURCE Athletic Tape, 1" x 10 yd., PK144 (MS-15510)
- MEDSOURCE Athletic Tape, 1/2" x 10 yd., PK288 (MS-15500)
- OASIS Self-Adherent Tape, 1-1/2 in. x 5 Yards (COH1.5)
- GUARD-TEX Safety Tape, Blue, 1 In. W, 30 yd. L, PK12 (41408-1)
- FIRST AID ONLY Waterproof Tape, White, WP1 in. W, 5 in. L (M687-P)
- Medsource Surgical Tapes