Shop All Surgical Tapes
Medsource
Tape, Cloth/Silk, 3" x 10 yd., PK48
Mfr # MS-15130
Zoro # G6850137
product price: $171.99
/pk 48, $3.58/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Yes
- Length 10 yd
- Latex Content Latex Free
- Sterility Non-Sterile
- Tape Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medsource
- MFR # MS-15130
- Zoro # G6850137
- Country of Origin China
- Category Surgical Tapes
Dimensions
Length | 10 yd |
Roll Length | 10 yd |
Tape Width | 3 in |
Width | 3 in |
Details
Adhesive | Yes |
Latex Content | Latex Free |
Sterility | Non-Sterile |
Tape Color | White |
Elasticity | Non-Elastic |
Unitized | Bulk |
Water Resistance | Not Water Resistant |
Adhesiveness | Adhesive |
Standards | FDA |
Package Type | Packet |
Tape Material | Cloth, Silk |
Includes | Paper Dividers, (48) Tapes/Case |
Material | Cloth/Silk |
Waterproof | No |
Industry Type | Healthcare |
Color | White |
Item | Cloth/Silk Tape |
Description
Cloth/Silk Tape, Tape Color White, Roll Length 10 yd, Tape Width 3 in, Adhesiveness Adhesive, Water Resistance Not Water Resistant, Tape Material Cloth, Silk, Unitized Bulk, Latex Content Latex Free, Elasticity Non-Elastic, Sterility Non-Sterile, Standards FDA, Package Type Packet, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Medical Tape Transpore 2 x 10 yds Transparent, 6Bx (1527-2)
- DMI Wheelchair, 250 lb, 18 In Seat, Silver (503-0664-0200)
- AFS Procession Flag Banner-Orange w/White Cross "Funeral" (Dozen) (5711074)
- KEMP USA CPR Manikins, (5) Adult, (2) Infant Manikins, PK 7 (10-519)
- MEDSOURCE Tape, Cloth/Silk, 2" x 10 yd., PK72 (MS-15120)
- MEDSOURCE Athletic Tape, 2" x 10 yd., PK72 (MS-15520)
- MEDSOURCE Athletic Tape, 1" x 10 yd., PK144 (MS-15510)
- MEDSOURCE Athletic Tape, 1/2" x 10 yd., PK288 (MS-15500)
- GUARD-TEX Safety Tape, Green, 1 In. W, 30 yd. L, PK12 (41308-1)
- MEDIQUE PRODUCTS First Aid Adhesive Tape Roll, 1/2" W x 5 Yd., 60701 (60701)
- FIRST AID ONLY Waterproof Tape, White, WP1 in W, 10 in. L (M688-P)
- Medsource Surgical Tapes