Shop All Surgical Tapes
Medsource
Tape, Cloth/Silk, 2" x 10 yd., PK72
Mfr # MS-15120
Zoro # G7249392
product price: $205.99
/pk 72, $2.86/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Type Healthcare
- Width 2 in
- Color White
- Material Cloth/Silk
- Package Type Packet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medsource
- MFR # MS-15120
- Zoro # G7249392
- Country of Origin China
- Category Surgical Tapes
Dimensions
Width | 2 in |
Length | 10 yd |
Roll Length | 10 yd |
Tape Width | 2 in |
Details
Industry Type | Healthcare |
Color | White |
Material | Cloth/Silk |
Package Type | Packet |
Waterproof | No |
Standards | FDA |
Includes | Paper Dividers, (72) Tapes/Case |
Adhesive | Yes |
Item | Cloth/Silk Tape |
Tape Color | White |
Tape Material | Cloth, Silk |
Latex Content | Latex Free |
Elasticity | Non-Elastic |
Water Resistance | Not Water Resistant |
Adhesiveness | Adhesive |
Unitized | Bulk |
Sterility | Non-Sterile |
Description
Cloth/Silk Tape, Tape Color White, Roll Length 10 yd, Tape Width 2 in, Adhesiveness Adhesive, Water Resistance Not Water Resistant, Tape Material Cloth, Silk, Unitized Bulk, Latex Content Latex Free, Elasticity Non-Elastic, Sterility Non-Sterile, Standards FDA, Package Type Packet, Package Quantity 72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIOFREEZE Biofreeze, Tube, 4 oz. (31114)
- NURSE ASSIST Irrigation Solution, Bottle, 32000 oz. (6281)
- BOWMAN DISPENSERS Respiratory Hygiene Station, 59-7/64 in.H (BD101-0012)
- FAST ORANGE Permatex Fast Orange Smooth Lotion Hand Cleaner (23218)
- MEDSOURCE Athletic Tape, 1" x 10 yd., PK144 (MS-15510)
- MEDSOURCE Athletic Tape, 2" x 10 yd., PK72 (MS-15520)
- MEDSOURCE Athletic Tape, 1/2" x 10 yd., PK288 (MS-15500)
- ACME UNITED First Aid Only FAE-9089 SmartCompliance Refill Triple Cut First Aid Tape Roll, 2" X 5 Yd (FAE-9089)
- FIRST AID ONLY Waterproof Tape, Plastic, 5 yd., 1/2 in. W (M685-P)
- BOX PARTNERS Box Partners VEL150 0.75 in. x 15 ft. Clear Cloth Hook & Eye Brand Tape Combo Pack (VEL150)
- FABRICATION ENTERPRISES Kinesio® Tex Gold FP Kinesiology Tape, 2" x 34 yds, Red, Bulk Roll (24-4882)
- Medsource Surgical Tapes