Shop All Surgical Tapes
Medsource
Tape, Cloth/Silk, 1/2" x 10 yd., PK288
Mfr # MS-15100
Zoro # G6971964
product price: $206.99
/pk 288, $0.72/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Yes
- Length 10 yd
- Package Type Packet
- Adhesiveness Adhesive
- Unitized Bulk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medsource
- MFR # MS-15100
- Zoro # G6971964
- Country of Origin China
- Category Surgical Tapes
Dimensions
Length | 10 yd |
Tape Width | 1/2 in |
Roll Length | 10 yd |
Width | 1/2 in |
Details
Adhesive | Yes |
Package Type | Packet |
Adhesiveness | Adhesive |
Unitized | Bulk |
Tape Material | Cloth, Silk |
Tape Color | White |
Sterility | Non-Sterile |
Water Resistance | Not Water Resistant |
Latex Content | Latex Free |
Elasticity | Non-Elastic |
Standards | FDA |
Item | Cloth/Silk Tape |
Industry Type | Healthcare |
Color | White |
Waterproof | No |
Includes | Paper Dividers, (288) Tapes/Case |
Material | Cloth/Silk |
Description
Cloth/Silk Tape, Tape Color White, Roll Length 10 yd, Tape Width 1/2 in, Adhesiveness Adhesive, Water Resistance Not Water Resistant, Tape Material Cloth, Silk, Unitized Bulk, Latex Content Latex Free, Elasticity Non-Elastic, Sterility Non-Sterile, Standards FDA, Package Type Packet, Package Quantity 288
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL 15.2 oz. Foam Hand Soap Pump Bottle, PK 4 (98606)
- STRYKER PHYSIO-CONTROL Defibrillator Cable, 4" H x 8" L x 6" W (11171-000016)
- FIRST AID ONLY 24 Unit ANSI Class A+ Refill, Burn Cream, PK25 (G343)
- 3M Nexcare Bandage Waterproof Assorted Sizes Clear, 50Bx (432-50-3BNS)
- MEDSOURCE Athletic Tape, 1" x 10 yd., PK144 (MS-15510)
- MEDSOURCE Athletic Tape, 1/2" x 10 yd., PK288 (MS-15500)
- MEDSOURCE Tape, Cloth/Silk, 2" x 10 yd., PK72 (MS-15120)
- MEDSOURCE Athletic Tape, 2" x 10 yd., PK72 (MS-15520)
- FABRICATION ENTERPRISES 2 in. x 16.5 ft. Kinesiology Tape, Blue (24-4851)
- GUARD-TEX Safety Tape, Blue, 1 In. W, 30 yd. L, PK12 (41408-1)
- FABRICATION ENTERPRISES Orfit Orficast More Thermoplastic Tape, 6" Width x 9 ft. Length, Black, 1 Roll (24-5615-1)
- Medsource Surgical Tapes