Shop All Surgical Tapes
Medsource
Tape, Cloth/Silk, 1" x 10 yd., PK144
Mfr # MS-15110
Zoro # G6814701
product price: $205.99
/pk 144, $1.43/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 yd
- Adhesive Yes
- Sterility Non-Sterile
- Latex Content Latex Free
- Roll Length 10 yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medsource
- MFR # MS-15110
- Zoro # G6814701
- Country of Origin China
- Category Surgical Tapes
Dimensions
Length | 10 yd |
Roll Length | 10 yd |
Tape Width | 1 in |
Width | 1 in |
Details
Adhesive | Yes |
Sterility | Non-Sterile |
Latex Content | Latex Free |
Tape Material | Cloth, Silk |
Standards | FDA |
Tape Color | White |
Elasticity | Non-Elastic |
Unitized | Bulk |
Adhesiveness | Adhesive |
Water Resistance | Not Water Resistant |
Package Type | Packet |
Item | Cloth/Silk Tape |
Includes | Paper Dividers, (144) Tapes/Case |
Waterproof | No |
Industry Type | Healthcare |
Color | White |
Material | Cloth/Silk |
Description
Cloth/Silk Tape, Tape Color White, Roll Length 10 yd, Tape Width 1 in, Adhesiveness Adhesive, Water Resistance Not Water Resistant, Tape Material Cloth, Silk, Unitized Bulk, Latex Content Latex Free, Elasticity Non-Elastic, Sterility Non-Sterile, Standards FDA, Package Type Packet, Package Quantity 144
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Bandage, Beige, Plastic, PK40 (1-040)
- HCS Tongue Depressor, Wood, 5-1/2, PK1000 (HCS2001)
- TRESEMME Firm Control Humidity Resistance Ultra Fine Mist Hair Spray 11oz., PK6 (64045)
- ZORO SELECT Unitized First Aid kit, Plastic, 20 Person (54569)
- MEDSOURCE Athletic Tape, 1" x 10 yd., PK144 (MS-15510)
- MEDSOURCE Athletic Tape, 2" x 10 yd., PK72 (MS-15520)
- MEDSOURCE Tape, Transparent, 1" x 10 yd., PK144 (MS-15010)
- MEDSOURCE Athletic Tape, 1/2" x 10 yd., PK288 (MS-15500)
- FIRST AID ONLY Athletic Tape, White, 1 in. W, 5 in. L, PK10 (H638)
- FIRST AID ONLY Tape, White, 1/2 In. W, 5 ft. L, PK2 (8-001)
- MEDLINE INDUSTRIES, INC Curad® First Aid Silk Cloth Tape, 2" x 10 yds, White, 6/Pack (MIINON270102)
- Medsource Surgical Tapes