Shop All Diagnostic and Monitoring Instruments and Supplies
Medsource
Strap, Yellow/Blue
Mfr # MS-ST11PTR
Zoro # G6113502
$44.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow/Blue
- For Use With Backboard
- Construction Polypropylene
- Industry Type Healthcare
- Standards FDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Medsource
- MFR # MS-ST11PTR
- Zoro # G6113502
- Country of Origin China
- Category Diagnostic and Monitoring Instruments and Supplies
Details
Item | Strap |
Color | Yellow/Blue |
For Use With | Backboard |
Construction | Polypropylene |
Industry Type | Healthcare |
Standards | FDA |
Description
Strap, Yellow/Blue, Construction Polypropylene, For Use With Backboard, Standards FDA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT First Aid kit, Metal, 50 Person (9999-2175)
- DEALMED Exam Gown 3 Ply T/P/T Universal, Blue, 50/Cs, 50PK (784082)
- SP RICHARDS Liquid Hand Soap with Skin Conditioner, 1 Gallon, 4/Case (GJO02105CT)
- FIRST AID ONLY Bulk First Aid kit, Plastic, 25 Person (9164-RC)
- MEDSOURCE Laryngoscope Handle, Silver (MS-46000)
- MEDSOURCE Glucose Test Strip, Blood Sample, PK50 (MS-76012)
- MEDSOURCE Strap, Blue, 60 in. L (MS-ST394)
- MEDSOURCE Laryngoscope Blade, Silver (MS-46020)
- MEDSOURCE Cannula, Flared Tip, PVC, Clear/White, PK50 (MS-24004)
- MEDSOURCE Polytissue Flat Sheet, 90x40, PK50 (MS-44100)
- A2Z SCILAB Laryngeal Boilable Hygiene Dental 24mm Mirror with Handle #5 (A2Z-ZR633)
- Medsource Diagnostic and Monitoring Instruments and Supplies