Shop All Diagnostic and Monitoring Instruments and Supplies
Medsource
Strap, White, 60 in. L
Mfr # MS-ST697
Zoro # G6191832
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With Backboard
- Width 2 in
- Length 60 in
- Standards FDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medsource
- MFR # MS-ST697
- Zoro # G6191832
- UPC # N
- Country of Origin China
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Width | 2 in |
Length | 60 in |
Details
Item | Strap |
Color | White |
For Use With | Backboard |
Standards | FDA |
Construction | Polypropylene |
Industry Type | Healthcare |
Description
Strap, White, Construction Polypropylene, Length 60 in, Width 2 in, For Use With Backboard, Standards FDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Triangular Bandage, Cotton Cloth (020370)
- A2Z SCILAB 10 Pcs Dental Picks Oral Cleaning Kit Stainless Steel Tools in a Case (A2Z-ZR-KIT-120)
- ZORO SELECT Hot/Cold Pack, White/Blue, PK12 (030104)
- HCS Cotton Tip Swab, Wood, 6, PK1000 (HCS1003)
- MEDSOURCE Strap, Blue, 60 in. L (MS-ST394)
- MEDSOURCE Glucose Test Solution, Blood Sample (MS-76016)
- MEDSOURCE Extrication Device, Red (MS-ED3000)
- MEDSOURCE Strap, Black, 60 in. L (MS-ST593)
- MEDSOURCE Splint, Orange, 36 in. L (MS-SPLINT)
- MEDSOURCE Glucose Test Strip, Blood Sample, PK50 (MS-76012)
- OASIS IV Extension Set withinjection Site, 30 -- 34in, Each (IVEXTINJ)
- Medsource Diagnostic and Monitoring Instruments and Supplies