Shop All Diagnostic and Monitoring Instruments and Supplies
Medsource
Strap, Orange, 60 in. L, PK3
Mfr # MS-ST696-3
Zoro # G6098267
product price: $13.39
/pk 3, $4.46/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- For Use With Backboard
- Width 2 in
- Length 60 in
- Construction Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medsource
- MFR # MS-ST696-3
- Zoro # G6098267
- Country of Origin China
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Width | 2 in |
Length | 60 in |
Details
Item | Strap |
Color | Orange |
For Use With | Backboard |
Construction | Polypropylene |
Industry Type | Healthcare |
Standards | FDA |
Description
Strap, Orange, Construction Polypropylene, Length 60 in, Width 2 in, For Use With Backboard, Standards FDA, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREST HEALTHCARE Pullcord Bath Station (2332C)
- VERIDIAN HEALTHCARE TENS + Remote Pain Management System (22-043)
- ILC Replacement for Critikon Dinamap 2751 Nibp Cuffs (2751 NIBP CUFFS CRITIKON DINAMAP)
- ZORO SELECT Unitized CPR Kit, Plastic (90356)
- MEDSOURCE Polytissue Flat Sheet, 90x40, PK50 (MS-44100)
- MEDSOURCE Strap, White, 108 in. L (MS-ST900)
- MEDSOURCE Strap, Black, 60 in. L (MS-ST593)
- MEDSOURCE Cuff Barrier, Disposabl, Polyprpyln, PK500 (MS-44000)
- MEDSOURCE Glucose Test Solution, Blood Sample (MS-76016)
- MEDSOURCE Cannula, Non Flared Tip, PVC, Clr/Wht, PK50 (MS-24003)
- CLINTON Alpha Series Treatment Table w/ H-Brace, GunMetal (3010-30-3GM)
- Medsource Diagnostic and Monitoring Instruments and Supplies