Shop All First Aid Kits
This Product is Discontinued
Medsource
Stop Bleed Kit, 4 Components (Discontinued)
Mfr # MS-BCBK
Zoro # G6546561
This Product is Discontinued
Key Features
- Includes H & H Compressed Gauze, Mini Compressed Bandage, Pair XL Nitrile Gloves, SWAT-T Tourniquet
- Standards FDA
- Case Material Plastic
- Height 5 3/4 in
- Width 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medsource
- MFR # MS-BCBK
- Zoro # G6546561
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 5 3/4 in |
Width | 2 1/4 in |
Details
Includes | H & H Compressed Gauze, Mini Compressed Bandage, Pair XL Nitrile Gloves, SWAT-T Tourniquet |
Standards | FDA |
Case Material | Plastic |
Color | Black/Orange/Tan |
People Served | 1 |
Number of Pockets | 0 |
Number of Components | 4 |
Item | Stop Bleed Kit |
Description
Stop Bleed Kit, Bulk, Number of Components 4, People Served 1, Case Material Plastic, Color Black/Orange/Tan, Number of Pockets 0, Height 5 3/4 in, Width 2 1/4 in, Includes H & H Compressed Gauze, Mini Compressed Bandage, Pair XL Nitrile Gloves, SWAT-T Tourniquet, Standards FDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.