Shop All First Aid Kits
Medsource
Stop Bleed Kit, 18 Components
Mfr # MS-ELITE-142B
Zoro # G6537461
product price: $57.19
/ea
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards FDA
- Case Material Nylon
- Height 8 in
- Width 6 in
- Depth 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medsource
- MFR # MS-ELITE-142B
- Zoro # G6537461
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 8 in |
Width | 6 in |
Depth | 3 in |
Housing Width | 6 in |
Housing Height | 8 in |
Housing Depth | 3 in |
Description
Bleeding Control Kit, Product Type Bleeding Control Kit, Number of People Served 1, Number of Components 18, Number of Pockets 0, Adhesive Bandages Included (16) Bandage Strip, (5) Butterfly Wound Closures, Bleedstop Bandage, Documentation Included First Aid Instructions, Wound Dressings Included (8) Gauze, Tape, Cohesive Bandage, Abdominal Pad, Tourniquet, Triangular Bandage, Miscellaneous Kit Contents Included (6) Safety Pins, Topical Medicinals Included (6) BZK Wipes, Burn Gel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMI Bulk Basic Response Kit, Nylon (9126)
- DMI Cane, Walnut, 34" H (502-3000-0093)
- DYNAREX Elastic Bandage, 3In x 12 ft. 18 In, PK50 (3663)
- ZORO SELECT First Aid Kit, Fabric, 25 Person (59327)
- MEDSOURCE First Aid Kit Trauma Bag (MS-ELITE-FA187E)
- MEDSOURCE First Aid Kit Trauma Bag (MS-ELITE-FA200E)
- MEDSOURCE Bulk First Responder Kit, Nylon (MS-75163)
- MEDSOURCE Stop Bleed Kit, 12 Components (MS-ELITE-FA-GSTK)
- MEDSOURCE ECG Paper Roll, 75 ft. L x 108mm W, 18 Pcs. (MS-65010)
- MEDSOURCE Bulk Emergency Medical Kit, Polypropylene (MS-75155)
- FIRST AID ONLY First Aid Kit, 25 Person, 112 Pieces (25001)
- Medsource First Aid Kits