Shop All First Aid Kits
Medsource
Stop Bleed Kit, 13 Components, PK5
Mfr # MS-CFA-STB 3
Zoro # G6547243
Free Shipping & Returns
$1,034.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Pair of Nitrile Gloves, Cat Tourniquet, Permanent Marker, (4) Emergency Trauma Bandage, (2) Compressed Gauze 4-1/2 x 4.1 yd, 5 in x 9 in ABD Pad, 4 in Roll Gauze, 5-1/2 in EMT Trauma Shears, (4) 4 in x 4 in Gauze Pads, Halo Chest Seal 2 per pk, Quickclot Combat Gauze, DHD Stop The Bleed Instruction Sheet, 3/4 in Zippered 600d IFAK Pouch
- Standards FDA
- Case Material Nylon
- Height 7 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Medsource
- MFR # MS-CFA-STB 3
- Zoro # G6547243
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 7 in |
Width | 6 in |
Depth | 3 in |
Details
Includes | (2) Pair of Nitrile Gloves, Cat Tourniquet, Permanent Marker, (4) Emergency Trauma Bandage, (2) Compressed Gauze 4-1/2 x 4.1 yd, 5 in x 9 in ABD Pad, 4 in Roll Gauze, 5-1/2 in EMT Trauma Shears, (4) 4 in x 4 in Gauze Pads, Halo Chest Seal 2 per pk, Quickclot Combat Gauze, DHD Stop The Bleed Instruction Sheet, 3/4 in Zippered 600d IFAK Pouch |
Standards | FDA |
Case Material | Nylon |
Color | White/Red/Black/Blue |
People Served | 1 |
Number of Components | 13 |
Number of Pockets | 0 |
Item | Stop Bleed Kit |
Description
Stop Bleed Kit, Bag, Number of Components 13, People Served 1, Case Material Nylon, Color White/Red/Black/Blue, Number of Pockets 0, Height 7 in, Width 6 in, Depth 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT First Aid Kit w/House, 94pcs, 9x3", WHT (52007-021)
- OUTDOOR HANDS Lightly Scented Scent Hand Repair Cream 3.4 oz (OH-100)
- REGISTRY Toothbrush, White, 150PK (CT-1512)
- MEDEGEN MEDICAL PRODUCTS Sharps Container, 23 qt. Bottle, Red, PK4 (187)
- MEDSOURCE Stop Bleed Kit, 18 Components (MS-ELITE-142B)
- MEDSOURCE Bulk Emergency Medical Kit, Polypropylene (MS-75155)
- MEDSOURCE ECG Paper Roll, 75 ft. L x 108mm W, 18 Pcs. (MS-65010)
- MEDSOURCE First Aid Kit Trauma Bag (MS-ELITE-FA187E)
- MEDSOURCE Stop Bleed Kit, 12 Components (MS-ELITE-FA-GSTK)
- MEDSOURCE First Aid Kit Trauma Bag (MS-ELITE-FA200E)
- ZORO SELECT Bulk First Aid kit, Plastic, 25 Person (54536)
- Medsource First Aid Kits