Medsource

Stop Bleed Kit, 10 Components, PK5


product price: $764.99
/pk 5, $153.00/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Includes (2) Pair of Nitrile Gloves, (4) Emergency Trauma Bandage, 4 in Roll Gauze, 5 1/2 in EMT Trauma Shears, 5 in x 9 in ABD Pad, Cat Tourniquet, Compressed Gauze (2) 4 1/2 in x 4.1 yd, DHD Stop The Bleed Instruction Sheet, Halo Chest Seal 2 per pk., Permanent Marker, Vacuum-Seal Bag
  • Standards FDA
  • Unitized Bulk
  • Case Material Plastic
  • Color White/Red/Black/Blue
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Bleeding Control Kit, Product Type Bleeding Control Kit, Number of People Served 1, Number of Components 10, Number of Pockets 0, Adhesive Bandages Included Emergency Trauma Bandage, Documentation Included Stop the Bleed Guide, Wound Dressings Included (2) Compressed Gauze, Gauze Roll, ABD Pad, Tourniquet, Chest Seal, Miscellaneous Kit Contents Included Marker, Topical Medicinals Included No Topical Medicinals, Oral and Inhalant Medicinals Included No Oral/Inhalant Medicinals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.