Shop All Stethoscopes
Medsource
Stethoscope, Single, 22in L, Yellow, Polybag
Mfr # MS-70025
Zoro # G2679245
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Single
- Material Aluminum Chestpiece/Chrome Plated Brass Binaurals/Latex-Free Tubing
- Includes Spare Diaphragm and Ear Tips
- Weight 1 lb
- Size Adult/Pediatric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medsource
- MFR # MS-70025
- Zoro # G2679245
- Country of Origin China
- Category Stethoscopes
Dimensions
Size | Adult/Pediatric |
Length | 22 in |
Details
Item | Stethoscope |
Head | Single |
Material | Aluminum Chestpiece/Chrome Plated Brass Binaurals/Latex-Free Tubing |
Includes | Spare Diaphragm and Ear Tips |
Weight | 1 lb |
Color | Yellow |
Disposable | No |
Industry Type | Healthcare |
Packaged In | Polybag |
Description
Stethoscope, Single Head, Length 22 in, Size Adult/Pediatric, Color Yellow, Disposable No, Material Aluminum Chestpiece/Chrome Plated Brass Binaurals/Latex-Free Tubing, Packaged In Polybag, Weight 1 lb, Includes Spare Diaphragm and Ear Tips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST VOICE Tooth Preservation Kit, Cardboard, 1 Person (V12080)
- ZORO SELECT First Aid Kit, Plastic, 25 Person (9999-2151)
- GOLDEN TECHNOLOGIES Infinite Position Lift Chair Hand Control (ZK756HCL)
- INDUSTRIAL SUNSCREEN Industrial Sunscreen, PK100 (ICSSF-30+FF-100)
- MEDSOURCE Stethoscope, Dual, 22 in. L, Pink, Polybag (MS-70037)
- MEDSOURCE Stethoscope, Blue (MS-70032)
- MEDSOURCE Stethoscope, Yellow (MS-STY)
- MEDSOURCE Stethoscope, Black (MS-70031)
- MEDSOURCE Stethoscope, Red (MS-STR)
- MEDSOURCE Stethoscope, Black (MS-70021)
- MABIS Sprague Rappaport Kit, Royal Blue (01-360-211)
- Medsource Stethoscopes