Shop All Stethoscopes
Medsource
Stethoscope, Dual, 22 in. L, Pink, Polybag
Mfr # MS-70037
Zoro # G2679251
original price:
$5.69
15% off
new price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Dual
- Weight 1 lb
- Material Aluminum Chestpiece/Chrome Plated Brass Binaurals/Latex-Free Tubing
- Includes Spare Diaphragm and Ear Tips
- Size Adult/Pediatric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medsource
- MFR # MS-70037
- Zoro # G2679251
- Country of Origin China
- Category Stethoscopes
Dimensions
Size | Adult/Pediatric |
Length | 22 in |
Details
Item | Stethoscope |
Head | Dual |
Weight | 1 lb |
Material | Aluminum Chestpiece/Chrome Plated Brass Binaurals/Latex-Free Tubing |
Includes | Spare Diaphragm and Ear Tips |
Color | Pink |
Disposable | No |
Packaged In | Polybag |
Industry Type | Healthcare |
Description
Stethoscope, Dual Head, Length 22 in, Size Adult/Pediatric, Color Pink, Disposable No, Material Aluminum Chestpiece/Chrome Plated Brass Binaurals/Latex-Free Tubing, Packaged In Polybag, Weight 1 lb, Includes Spare Diaphragm and Ear Tips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALCO Wheel Brake, PR (65861)
- AFS Church Truck - Gold (11020)
- HONEYWELL Elastic Wrap, Non-Sterile, Beige, Bulk, PK5 (Z041965)
- BAND-AID Bandages, Flexible, Assorted, 100, PK100 (11507800)
- MEDSOURCE Stethoscope, Black (MS-70031)
- MEDSOURCE Stethoscope, Green (MS-STG)
- MEDSOURCE Stethoscope, Blue (MS-70022)
- MEDSOURCE Stethoscope, Red (MS-STR)
- MEDSOURCE Stethoscope, Black (MS-70021)
- MEDSOURCE Stethoscope, Single, 22in L, Yellow, Polybag (MS-70025)
- MABIS Stethoscope, Adult, Black (10-404-020)
- Medsource Stethoscopes