Shop All Stethoscopes
Medsource
Stethoscope, Blue
Mfr # MS-70032
Zoro # G6227505
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable No
- Color Blue
- Industry Type Healthcare
- Packaged In MS Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medsource
- MFR # MS-70032
- Zoro # G6227505
- Country of Origin China
- Category Stethoscopes
Details
Item | Stethoscope |
Disposable | No |
Color | Blue |
Industry Type | Healthcare |
Packaged In | MS Box |
Description
Stethoscope, Color Blue, Disposable No, Packaged In MS Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURAD Bandages, adhesive, butterfly closure, waterproof, 288PK (CUR47442RB)
- SAM MEDICAL Tourniquet, Orange, 1-1/2" W x 7-1/4" H (MS-SAM-XT-C)
- SIMILAC Similac Soy Isomil Powder 12.4 oz. Can, PK6 (55963)
- OASIS Sharps Container (1 Quart), 3 Per Pack (SHARP-1QX3)
- MEDSOURCE Stethoscope, Blue (MS-70022)
- MEDSOURCE Stethoscope, Yellow (MS-STY)
- MEDSOURCE Stethoscope, Single, 22in L, Yellow, Polybag (MS-70025)
- MEDSOURCE Stethoscope, Red (MS-STR)
- MEDSOURCE Stethoscope, Black (MS-70021)
- MEDSOURCE Stethoscope, Black (MS-70031)
- EMI Stethoscope, Blue, 22" L (947)
- Medsource Stethoscopes