Shop All Stethoscopes
Medsource
Stethoscope, Black
Mfr # MS-70031
Zoro # G6091644
product price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 3/5"
- Size 22"L
- Length 16"
- Disposable No
- Packaged In MS Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medsource
- MFR # MS-70031
- Zoro # G6091644
- UPC # N
- Country of Origin China
- Category Stethoscopes
Dimensions
Size | 22"L |
Length | 16" |
Details
Item | Stethoscope |
Weight | 3/5" |
Disposable | No |
Packaged In | MS Box |
Industry Type | Healthcare |
Color | Black |
Includes | Accessories |
Material | Aluminum |
Description
Stethoscope, Color Black, Disposable No, Packaged In MS Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDI-FIRST Cough Drops, Lozenge, 7.6mg, PK50 (81550)
- SHARPS ASSURE Sharps Container, 1/4 gal., Red, Snap Lid (SA1Q-12)
- ZORO SELECT Topical Cleanser, Cream, Bottle, 32.000 oz. (91005)
- DYNAREX Dynarex Sensi Wrap Self Adherent Bandage Rolls W/o Rubber Latex, 1inW x 5 yards, 30 Pcs (3187)
- MEDSOURCE Stethoscope, Yellow (MS-STY)
- MEDSOURCE Stethoscope, Black (MS-STBK)
- MEDSOURCE Stethoscope, Blue (MS-70032)
- MEDSOURCE Stethoscope, Dual, 22 in. L, Pink, Polybag (MS-70037)
- MEDSOURCE Stethoscope, Single, 22in L, Yellow, Polybag (MS-70025)
- MEDSOURCE Stethoscope, Black (MS-70021)
- MABIS Dual Head Combo Kit, Royal Blue (01-260-211)
- Medsource Diagnostic Equipment