Shop All Gauze & Dressings
Medsource
Sterile Gauze, 2" x 2", PK1500
Mfr # MS-GZ2212S
Zoro # G6541656
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards FDA
- Includes (2) Pads/Pack, (25) Packs/Box, (30) Boxes/Case
- Length 2 in
- Width 2 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Medsource
- MFR # MS-GZ2212S
- Zoro # G6541656
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Length | 2 in |
Width | 2 in |
Dressing Length | 2 in |
Dressing Width | 2 in |
Package Width | 9 in |
Package Length | 17 in |
Package Height | 13 in |
Description
Sterile Gauze Sponges, Dressing Length 2 in, Dressing Width 2 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 15,000, Package Height 13 in, Package Width 9 in, Package Length 17 in, Compatible Manufacturer Part Number Not Applicable, Compatible Grainger Part Number Not Applicable, Standards FDA, Latex Content Latex Free, Dressing Color White, Dressing Material Gauze, Package Type Box
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFS Stretcher Bed/Ramp - Standard (11080)
- DYNAREX Specimen Container 4oz Non-Sterile, 500PK (4256)
- VERIDIAN HEALTHCARE ProKit Aneroid Sphygmomanometer With Dual-Head Scope, Adult, Black (02-12701)
- TOUGH GUY Sanitary Napkin Receptacle, 10In.x5-1/4In (2NXW2)
- MEDSOURCE Rolled Gauze, 4.5" x 4.1 yd., PK100 (MS-RG001)
- MEDSOURCE Elastic Bandage, 3" x 5 yd., PK50 (MS-EB003)
- MEDSOURCE Bandage, Sterile, 8-1/4 in L x 5-1/2 in W (MS-G1163)
- MEDSOURCE Sterile Gauze, 4" x 4", PK600 (MS-GZ4412S)
- MEDSOURCE Sterile Conforming Gauze, 2", PK96 (MS-GZCS2)
- MEDSOURCE Gauze Pad, Sterile, White, Non-Woven (MS-ELITE-415)
- DYNAREX DynaGinate Calcium Alginate Dress, PK120 (3026)
- Medsource Gauze & Dressings