Shop All Gauze & Dressings
Medsource
Sterile Conforming Gauze, 3", PK96
Mfr # MS-GZCS3
Zoro # G8490693
original price:
$75.34
9% off
new price: $68.39
/pk 96, $0.71/ea
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 1/10 yd
- Material Polyester Yarns
- Package Type Packet
- Sterile/Non-Sterile Sterile
- Includes (96) Gauges/Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medsource
- MFR # MS-GZCS3
- Zoro # G8490693
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Length | 4 1/10 yd |
Width | 3 in |
Package Length | 15 in |
Package Height | 8 in |
Dressing Length | 4 1/8 yd |
Package Width | 4 in |
Dressing Width | 3 in |
Description
Sterile Conforming Gauze, Dressing Length 4 1/8 yd, Dressing Width 3 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 96, Package Height 8 in, Package Width 4 in, Package Length 15 in, Compatible Manufacturer Part Number Not Applicable, Compatible Grainger Part Number Not Applicable, Standards FDA, Latex Content Latex Free, Dressing Color White, Dressing Material Fabric, Package Type Packet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Self-Adherent Bandage, Blue, 2in W x 5yd L (36JG43)
- FIRST AID ONLY Over the Counter Pain Relief Medication for First Aid Cabinet, 20 Tabs (FAE-7014)
- ILC Replacement for Lumapro 2fnd2 replacement light bulb lamp (2FND2 LUMAPRO)
- VERIDIAN HEALTHCARE TENS + Remote Pain Management System (22-043)
- MEDSOURCE ABD Pad, Sterile, Unitized, 8x10, PK320 (MS-ABD8X10)
- MEDSOURCE Multi-Trauma Dressing, 12" x 30", PK50 (MS-GZM00150)
- MEDSOURCE Elastic Bandage, 4" x 5 yd., PK50 (MS-EB004)
- MEDSOURCE Bandage, Sterile, 8-1/4 in L x 5-1/2 in W (MS-G1163)
- MEDSOURCE Gauze Pad, Sterile, White, Non-Woven (MS-ELITE-415)
- MEDSOURCE Gauze Pad, Non-Sterile, Cotton, White, PK2000 (MS-GZ4X4NS)
- BURNAID Burn Dressing, Sterile, White, PK10 (30612)
- Medsource Gauze & Dressings