Shop All Wheelchairs
Medsource
Stair Chair, Aluminum, Capacity 350 lb.
Mfr # MS-90044
Zoro # G6152198
product price: $627.99
/ea
Free Shipping & Returns
$627.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 350 lb
- Height 36 in
- Width 17 in
- Depth 21 in
- Straps Count 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medsource
- MFR # MS-90044
- Zoro # G6152198
- Country of Origin China
- Category Wheelchairs
Dimensions
Height | 36 in |
Width | 17 in |
Depth | 21 in |
Wheel Size | (2) 2 in Front, (2) 4 in Rear |
Details
Item | Stair Chair |
Weight Capacity | 350 lb |
Straps Count | 2 |
Handles | (2) Front Telescoping, (4) Rear Folding Handles |
Strapping Type | (2) 5 ft Polypropylene |
Includes | Foot Rest, Fixation Device, Fixation Strap |
Construction | Aluminum |
Industry Type | Healthcare |
Description
Stair Chair, Height 36 in, Width 17 in, Depth 21 in, Construction Aluminum, Handles (2) Front Telescoping, (4) Rear Folding Handles, Straps Count 2, Strapping Type (2) 5 ft Polypropylene, Wheel Size (2) 2 in Front, (2) 4 in Rear, Weight Capacity 350 lb, Includes Foot Rest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Key (CLKA1006AG)
- FIRST AID ONLY SmartCompliance Gauze Pads, 2 x 2, PK5 (FAE-5000)
- MEDIQUE PRODUCTS First Aid Adhesive Tape Roll, 1/2" W x 5 Yd., 60701 (60701)
- EMI EMS/Trauma/Response Basic Response Kit, Nylon (863)
- MEDSOURCE Stair Chair, 350 lb. Cap., Orange (MS-90042)
- EVAC-CHAIR NORTH AMERICA LLC Evac+Chair® 600H Evacuation Stair Chair, 400 lbs. Capacity (600H)
- DMI Wheelchair, 250 lb, 18 In Seat, Silver (503-0658-0200)
- SKIL-CARE Skil-Care 703107 20 in. Reclining Wheelchair with 33 in. Backrest (703107)
- KARMAN HEALTHCARE Karman Healthcare MVP502-18 Premium Reclining Wheelchair-Diamond Black (MVP502-18)
- REFUAH Lightweight Expedition Transport Wheelchair with Hand Brakes (RE1776)
- FIRST VOICE Wheelchair, 500 lb, 24 In Seat, Silver/Navy (MDS806950)
- Medsource Wheelchairs