Shop All Wheelchairs
Medsource
Stair Chair, 350 lb. Cap., Orange
Mfr # MS-90042
Zoro # G5050227
product price: $589.99
/ea
Free Shipping & Returns
$589.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 350 lb
- Width 20 in
- Height 37 in
- Depth 26 in
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medsource
- MFR # MS-90042
- Zoro # G5050227
- Country of Origin China
- Category Wheelchairs
Dimensions
Width | 20 in |
Height | 37 in |
Depth | 26 in |
Wheel Size | (2) 5 in Rear |
Details
Item | Stair Chair |
Weight Capacity | 350 lb |
Color | Orange |
Straps Count | 3 |
Industry Type | Healthcare |
Handles | (2) 2-Position Telescoping Front, (2) Rear Lifting |
Construction | Metal with Vinyl Cover |
Strapping Type | Quick Release Buckle Restraints |
Description
Stair Chair, Height 37 in, Width 20 in, Depth 26 in, Construction Metal with Vinyl Cover, Handles (2) 2-Position Telescoping Front, (2) Rear Lifting, Color Orange, Straps Count 3, Strapping Type Quick Release Buckle Restraints, Wheel Size (2) 5 in Rear, Weight Capacity 350 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERY MAN JACK AND OWN BEAUTY EMJ Sandalwood Beard & Face Wash 6.7 fl (EMJ00105)
- FIRST AID ONLY ANSI Class B+ 4 Shelf First Aid Station with Medications, 1437 Pieces (90576)
- WELCH ALLYN TRANSFORMER, 120VAC/60 HZ, 8 VDC (5200-101A)
- FIRST AID ONLY First Aid Kit Refill, Triangular Bandage, 1 Per Box (FAE-6007)
- MEDSOURCE Stair Chair, Aluminum, Capacity 350 lb. (MS-90044)
- KARMAN HEALTHCARE Karman Healthcare LT-1000HB-BL Transport Wheelchair-Blue (LT-1000HB-BL)
- DYNAREX Dynarex DynaRide Reclining Wheelchair, Elevating Legrest & Detachable Desk Arm, 18in Seat (10239)
- EVAC-CHAIR Stair Chair, Aluminum, 440 lb. (220H)
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 22" Seat (std22dda-elr)
- DYNAREX Dynarex DynaRide S3 Lite Wheelchair, Flip Desk & Elevating Legrest, 18inW Seat (10230)
- MCKESSON McKesson Drive Cruiser III Lightweight Wheelchair, 20In Seat Width (146-K320ADDA-SF)
- Medsource Wheelchairs