Shop All Splints
Medsource
Splint, Silver/Yellow, Aluminum/Nylon
Mfr # MS-TLS-2
Zoro # G5908309
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Usage High
- Includes (3) Leg Straps, Ankle Hitch and Carrying Case
- Material Aluminum/Nylon
- Color Silver/Yellow
- Width 6 45/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 6 45/64 in |
Length | 43 5/16 in |
Details
Item | Splint |
Usage | High |
Includes | (3) Leg Straps, Ankle Hitch and Carrying Case |
Material | Aluminum/Nylon |
Color | Silver/Yellow |
Industry Type | Healthcare |
Description
Splint, Usage High, Color Silver/Yellow, Material Aluminum/Nylon, Length 43 5/16 in, Width 6 45/64 in, Includes (3) Leg Straps, Ankle Hitch and Carrying Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M COBAN Self-adherent Closure Cohesive Bandage, 1in x 5 Yard, Tan, , 5PK (1581)
- MENNEN Mennen Ultimate Sport Speed Stick Antiperspirant 3 oz., PK12 (195104)
- FAST ORANGE Permatex Fast Orange Smooth Lotion Hand Cleaner (23218)
- ILC Replacement for Siemens Acuson Sequoia 512 Direct-connect ECG Cables Pinch/grabber (ACUSON SEQUOIA 512 DIRECT-CONNECT ECG CABLES PINC)
- MEDSOURCE Splint, Orange, 36 in. L (MS-93010)
- MEDSOURCE Splint, Black, 36 in. L (MS-93001)
- DICK MEDICAL SUPPLY Splint Assortment, Brown, 30" L x 18" W (61024M3P)
- HONEYWELL Splint, Roll, Foam Covered Malleable Metal (431121)
- EMI Colormed Splinter Forcep, 4.5" Red (708)
- DEALMED Sam Splint, Ea. (787240)
- MG DEVELOPMENT MG Development HC-PERFECTCLEAN PerfectClean Hearing Aid Cleaning System (HC-PERFECTCLEAN)
- Medsource Immobilizers, Splints & Supports