Shop All Splints
Medsource
Splint, Silver/Black, Aluminum/Nylon
Mfr # MS-TLS-1
Zoro # G5908318
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Usage High
- Material Aluminum/Nylon
- Includes (3) Leg Straps, Ankle Hitch and Carrying Case
- Color Silver/Black
- Width 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 7 in |
Length | 49 39/64 in |
Details
Item | Splint |
Usage | High |
Material | Aluminum/Nylon |
Includes | (3) Leg Straps, Ankle Hitch and Carrying Case |
Color | Silver/Black |
Industry Type | Healthcare |
Description
Splint, Usage High, Color Silver/Black, Material Aluminum/Nylon, Length 49 39/64 in, Width 7 in, Includes (3) Leg Straps, Ankle Hitch and Carrying Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHSHORE MEGAMAX Tab-Style Briefs, Blue, Large, 42"-54", 10PK (1289)
- MEDLINE Cotton Tip Applicator, 3", Sterile, 200/BX, White, PK200 (MIIMDS202105)
- AMREP Zep Cherry Bomb Hand Cleaner, Gallon Bottle, 4Case 95124 (95124)
- AEK AED Cabinet Conversion Kit Epinephrine Naloxone (EN9992)
- MEDSOURCE Splint, Black, 36 in. L (MS-93001)
- MEDSOURCE Splint, Orange, 36 in. L (MS-93010)
- FIRST AID ONLY Inflatable Leg Air Splint, 32 in., Unisex (M5088)
- MIRACLE POINT Splinter Removal Kit (MPK12)
- AEROSPLINT Padded Splint 4.2Sx24 (AR1060)
- FIRST AID ONLY Inflatable Air Splint, Full Arm, Plastic (M5085)
- MCKESSON Left Wrist Splint with Abducted Thumb, Medium (155-81-87315)
- Medsource Splints