Medsource

Splint, Orange, 36 in. L (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Splints

Key Features

  • Material Foam
  • Color Orange
  • Width 3 in
  • Length 36 in
  • Industry Type Healthcare
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 3 in
Length 36 in

Details

Item Splint
Material Foam
Color Orange
Industry Type Healthcare

Description

Splint, Color Orange, Material Foam, Width 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products