Medsource

Splint, Orange, 36 in. L


original price: $15.93
29% off
new price: $11.29
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Material Foam/Aluminum
  • Color Orange
  • Width 4 in
  • Length 36 in
  • Industry Type Healthcare
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 4 in
Length 36 in

Details

Item Splint
Material Foam/Aluminum
Color Orange
Industry Type Healthcare

Description

Splint, Color Orange, Material Foam/Aluminum, Length 36 in, Width 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.