Shop All Splints
This Product is Discontinued
Medsource
Splint, Blue, Foam (Discontinued)
Mfr # MS-EXTKIT
Zoro # G5908281
Free Shipping & Returns
This Product is Discontinued
Key Features
- Usage High
- Material Foam
- Includes Carrying Case
- Color Blue
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 4 in |
Length | 27 in |
Details
Item | Extremity Kit |
Usage | High |
Material | Foam |
Includes | Carrying Case |
Color | Blue |
Industry Type | Healthcare |
Description
Extremity Kit, Usage High, Color Blue, Material Foam, Length 27 in, Width 4 in, Includes Carrying Case
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.