Shop All Splints
Medsource
Splint, Black, 36 in. L
Mfr # MS-93001
Zoro # G6121297
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Foam/Aluminum
- Color Black
- Width 4 in
- Length 36 in
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEALMED Gauze Pad, Sterile, Non-Adherent 2" X 3", 100/Bx, 12/Cs, 1200PK (783132)
- COVIDIEN Sharps Container, 3 Gal., Sharpstar, PK5 (S3GR100537)
- CREST HEALTHCARE Corridor Pilot Light, Dukane, 4-Light (18B424)
- OASIS Non-Woven Gauze Sponges, 4in x 4in, 4 Ply, 200/Sleeve, 6 Packs (PK444X6)
- MEDSOURCE Splint, Orange, 36 in. L (MS-93010)
- EMI Colormed Splinter Forcep, 4.5" Red (708)
- MIRACLE POINT Splinter Removal Kit (MPK12)
- FIRST AID ONLY Splint, Finger, Orange/Blue, Foam, PK10 (3530)
- EMI Splinter Tweezer, Silver, 3-1/2" L (2400)
- DEALMED Sam Splint, Ea. (787240)
- ZORO SELECT Splint, Yellow, Foam, 4" W (7010-0404)
- Medsource Splints