Shop All EMT Supplies
Medsource
Shears, White, Stainless Steel, PK50
Mfr # MS-SH009W
Zoro # G6130756
product price: $71.69
/pk 50, $1.43/ea
$71.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color White
- For Use With Emergency
- Length 7 1/4 in
- Disposable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medsource
- MFR # MS-SH009W
- Zoro # G6130756
- Country of Origin China
- Category EMT Supplies
Dimensions
Length | 7 1/4 in |
Details
Item | Shears |
Material | Stainless Steel |
Color | White |
For Use With | Emergency |
Disposable | No |
Industry Type | Healthcare |
Description
Shears, Color White, Disposable No, Material Stainless Steel, Length 7 1/4 in, For Use With Emergency, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVIL Pain Relief, Tablet, 200mg Size, PK100 (015489)
- CARRAND TELESCOPIC WASHBRUSH 48"" (93063)
- TAMPAX Tampax Super Absorbency Tampons, PK480 (38012)
- ZORO SELECT Hydrocortisone Cream, 0.030 oz., PK144 (21135)
- MEDSOURCE IV Pole-2 Hook, Plastic Base (MS-47110)
- MEDSOURCE IV Extension Set, Clear/White, 7in L, PK100 (MS-83091)
- MEDSOURCE PRN Connector, PVC, 1" L, 1/2" W, FDA, PK100 (MS-83379)
- MEDSOURCE IV Administration Set, 83 in. L, PK50 (MS-831156)
- MEDSOURCE IV Start Kit, Clear/White, 7-1/2inL, PK100 (MS-80047)
- MEDSOURCE IV Dressing, Clear/White, 4 in, L, PK50 (MS-11124BX)
- FIRST AID ONLY Tongue Depressor, 6In., PK500 (25-900)
- Medsource EMT Supplies