Shop All EMT Supplies
Medsource
Shears, Orange, Stainless Steel, PK50
Mfr # MS-SH008O
Zoro # G6133346
product price: $85.95
/pk 50, $1.72/ea
Free Shipping & Returns
$85.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Orange
- For Use With Emergency
- Length 7 1/4 in
- Disposable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medsource
- MFR # MS-SH008O
- Zoro # G6133346
- Country of Origin China
- Category EMT Supplies
Dimensions
Length | 7 1/4 in |
Details
Item | Shears |
Material | Stainless Steel |
Color | Orange |
For Use With | Emergency |
Disposable | No |
Industry Type | Healthcare |
Description
Shears, Color Orange, Disposable No, Material Stainless Steel, Length 7 1/4 in, For Use With Emergency, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKIL-CARE Skil-Care 307020 Lap Top 4 in. Thick Cushion - No Cutouts for Full-Arm Wheelchairs (307020)
- GOJO 7.5 fl. oz. Foam Hand Soap Pump Bottle, PK 6 (5715-06)
- DESIGN TOSCANO Empress Collection: Deep Sea Diving Helmet Solid Hardwood Walking Stick (TV10505)
- ILC Replacement for Covidien Nellcor D-yse Spo2 Accessories (D-YSE SPO2 ACCESSORIES COVIDIEN NELLCOR)
- MEDSOURCE IV Administration Set, 83 in. L, PK50 (MS-831156)
- MEDSOURCE PRN Connector, PVC, 1" L, 1/2" W, FDA, PK100 (MS-83379)
- MEDSOURCE IV Administration Set, 83 in. L, PK50 (MS-831606)
- MEDSOURCE IV Pole-2 Hook, Plastic Base (MS-47110)
- MEDSOURCE IV Dressing, Clear/White, 4 in, L, PK50 (MS-11124BX)
- MEDSOURCE Shears, Green, Stainless Steel, PK50 (MS-SH006G)
- FIRST AID ONLY Tweezers, Silver, 3-1/4'"L, Stainless Steel (17-010)
- Medsource EMT Supplies