Shop All EMT Supplies
Medsource
Shears, Blue, Stainless Steel, PK50
Mfr # MS-SH002BL
Zoro # G6125411
product price: $71.69
/pk 50, $1.43/ea
$71.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Blue
- For Use With Emergency
- Length 7 1/4 in
- Disposable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medsource
- MFR # MS-SH002BL
- Zoro # G6125411
- Country of Origin China
- Category EMT Supplies
Dimensions
Length | 7 1/4 in |
Details
Item | Shears |
Material | Stainless Steel |
Color | Blue |
For Use With | Emergency |
Disposable | No |
Industry Type | Healthcare |
Description
Shears, Color Blue, Disposable No, Material Stainless Steel, Length 7 1/4 in, For Use With Emergency, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Refill f/SmartCompliance Gen Busns Cabinet, First Aid Burn Spray, 4oz (13-040)
- PHIFER 36"X100' Char Sunscreen (3003610)
- FIRST AID ONLY SmartCompliance Antibiotic Ointment, PK10 (FAE-7021)
- AFS Hydro Aspirator (640400)
- MEDSOURCE Shears, Green, Stainless Steel, PK50 (MS-SH006G)
- MEDSOURCE PRN Connector, PVC, 1" L, 1/2" W, FDA, PK100 (MS-83379)
- MEDSOURCE IV Administration Set, 72 in. L, PK50 (MS-83401)
- MEDSOURCE IV Administration Set, 83 in. L, PK50 (MS-831606)
- MEDSOURCE IV Administration Set, 72 in. L, PK50 (MS-83403)
- MEDSOURCE IV Administration Set, 83 in. L, PK50 (MS-831156)
- Q-TIPS Cotton Tip Swab, Double Tip, 3In., PK144 (CB070006)
- Medsource EMT Supplies