Shop All EMT Supplies
Medsource
Shears, Black, Stainless Steel, PK50
Mfr # MS-SH001B
Zoro # G6066261
product price: $85.85
/pk 50, $1.72/ea
Free Shipping & Returns
$85.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Black
- For Use With Emergency
- Length 7 1/4 in
- Disposable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medsource
- MFR # MS-SH001B
- Zoro # G6066261
- Country of Origin China
- Category EMT Supplies
Dimensions
Length | 7 1/4 in |
Details
Item | Shears |
Material | Stainless Steel |
Color | Black |
For Use With | Emergency |
Disposable | No |
Industry Type | Healthcare |
Description
Shears, Color Black, Disposable No, Material Stainless Steel, Length 7 1/4 in, For Use With Emergency, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMI Adjustable Auto Punch, 5-1/2 In H, SS (1078)
- DYNAREX Multi-Trauma Dressing, 12inW x 30inL, PK50 (3532)
- ZEP Cleaner, Size 5 gal., Pail, Liquid (203735)
- FIRST AID ONLY First Aid First Aid kit, Fabric, 25 Person (9000)
- MEDSOURCE IV Administration Set, 83 in. L, PK50 (MS-831606)
- MEDSOURCE IV Dressing, Clear/White, 4 in, L, PK50 (MS-11124BX)
- MEDSOURCE IV Extension Set, Clear/White, 7in L, PK100 (MS-83091)
- MEDSOURCE IV Start Kit, Clear/White, 7-1/2inL, PK100 (MS-80047)
- MEDSOURCE IV Administration Set, 78 in. L, PK50 (MS-83406)
- MEDSOURCE IV Administration Set, 72 in. L, PK50 (MS-83403)
- EMI Flat Pac Response Kit, Navy Blue (845)
- Medsource EMT Supplies