Shop All Needle, Syringe & Sharps Collectors
Medsource
Sharps Container, 3/8 gal., PK24
Mfr # MS-64250
Zoro # G0246158
original price:
$91.55
19% off
new price: $73.89
/pk 24, $3.08/ea
$73.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Includes Single Handed Locking Snap Closure
- Capacity 0.375 gal
- Color Clear/Red
- Lid Type Hinged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medsource
- MFR # MS-64250
- Zoro # G0246158
- Country of Origin China
- Category Needle, Syringe & Sharps Collectors
Dimensions
Height | 1 1/2 in |
Width | 1 1/4 in |
Length | 6 1/2 in |
Details
Item | Sharps Container |
Material | Plastic |
Includes | Single Handed Locking Snap Closure |
Capacity | 0.375 gal |
Color | Clear/Red |
Lid Type | Hinged |
For Use With | Safety Needles |
Industry Type | Healthcare |
Standards | FDA |
Description
Sharps Container, 0.375 gal Capacity, Clear/Red, Lid Type Hinged, Material Plastic, Height 1 1/2 in, Length 6 1/2 in, Width 1 1/4 in, Includes Single Handed Locking Snap Closure, Standards FDA, For Use With Safety Needles, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDM Taylor Urns 440IV Cultured Marble Cremation Stratus Adult Urn; Ivory (440IV)
- DIAL PROFESSIONAL Antibacterial Gel Hand Sanitizer with Moisturizer, 7.5 oz, Pump (2340001585)
- TYLENOL Tylenol ExtraStrengthCaplets, 2 Pack, PK30 (97477)
- FIRST AID ONLY First Aid Kit Refill, Triangular Bandage, 1 Per Box (FAE-6007)
- MEDEGEN MEDICAL PRODUCTS Sharps Container, 16 gal., Red PK6 (8716)
- MEDEGEN MEDICAL PRODUCTS Sharps Container, 23 qt. Bottle, Red, PK4 (187)
- COVIDIEN Sharps Container, 12 Gal., Hinged, PK2 (KKPS100860)
- COVIDIEN Sharps Container, 1-1/4 Gal., Clear, PK5 (SSSS100506)
- BEMIS Sharps Container, 1qt, Red, 100/PK (100030)
- SHARPS ASSURE Sharps Container, 1 gal., Red, Snap Lid (SAQ-12)
- COVIDIEN Biohazard Sharps Container W/Clear Drop Lid, 2 Gallon, Red (CVDS2GH100651)
- Medsource Needle, Syringe & Sharps Collectors