Shop All Exam Room Equipment
Medsource
Pulse Oximeter, Hand Held
Mfr # MS-74011X
Zoro # G6039065
product price: $67.45
/ea
$67.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measures SpO2 and Pulse Rate
- Material Plastic
- Length 35 1/2 in
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medsource
- MFR # MS-74011X
- Zoro # G6039065
- Country of Origin China
- Category Exam Room Equipment
Dimensions
Length | 35 1/2 in |
Details
Item | Sensor |
Measures | SpO2 and Pulse Rate |
Material | Plastic |
Industry Type | Healthcare |
Description
Sensor, Material Plastic, Length 35 1/2 in, Measures SpO2 and Pulse Rate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Nihon Kohden Br-916pa ECG Leadwires (BR-916PA ECG LEADWIRES NIHON KOHDEN)
- DYNAREX Dynarex Sterile Alcohol Prep Pad, Large, 1000 Pcs (1116)
- CREST HEALTHCARE Infrared Pillow Speaker, for TekTone, 8-P (XT1601XEA500Z10N1)
- MEDI-FIRST Extra Strength Non-Aspirin, 500mg, PK250 (80448)
- MEDSOURCE Pulse Oximeter, Fingertip, Color OLED (MS-74003)
- MEDSOURCE Pulse Oximeter, Fingertip, Color OLED, Length: 2 9/32 in (MS-74002)
- CABLES & SENSORS Masimo Original Short SpO2 Sensor - Adult Ear Clip (4053)
- CREST HEALTHCARE Bulk Cord, White, 250 ft. L (83)
- OASIS Sontara Surgical Drape, 59in x 100 Yards, Disposable, Each (MVD-60)
- PRO FORM PRODUCTS LTD RUSFRE $CLEAR ACRYLIC AEROSOL (BBPF12330)
- WELCH ALLYN Connex Spot 35 Watt Power Supply (7000-PS)
- Medsource Exam Room Equipment