Shop All Exam Room Equipment
Medsource
Pulse Oximeter, Fingertip, Color OLED
Mfr # MS-74003
Zoro # G5938432
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Test Location Fingertip
- Measures SpO2 and Pulse Rate
- Display Type Color OLED
- Material PC/ABS Plastic
- Height 1 21/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medsource
- MFR # MS-74003
- Zoro # G5938432
- Country of Origin China
- Category Exam Room Equipment
Dimensions
Height | 1 21/64 in |
Width | 1 1/4 in |
Length | 2 9/32 in |
Battery Size | AAA |
Details
Item | Pulse Oximeter |
Test Location | Fingertip |
Measures | SpO2 and Pulse Rate |
Display Type | Color OLED |
Material | PC/ABS Plastic |
Number of Batteries | 2 |
Industry Type | Healthcare |
Description
Pulse Oximeter, Test Location Fingertip, Display Type Color OLED, Material PC/ABS Plastic, Battery Size AAA, Number of Batteries 2, Length 2 9/32 in, Height 1 21/64 in, Width 1 1/4 in, Measures SpO2 and Pulse Rate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALCO Vinyl Back Upholstery, 18" W, 8 Hole, Black (763-A3)
- FIRST AID ONLY Bandage, Beige, Gauze, Bulk, 5 yd. (5-910)
- AKOL CARE Manicure set, 10 pcs (Yellow) (AK-MANI-YLW-10)
- FIRST AID ONLY Hydrocortisone Cream, 12/BX, White, PK12 (FAO18012)
- MEDSOURCE Pulse Oximeter, Hand Held (MS-74011X)
- MEDSOURCE Pulse Oximeter, Fingertip, Color OLED, Length: 2 9/32 in (MS-74002)
- OASIS Junior Tongue Depressors, 5.5in, Non-Sterile, 500 Per Box (TDJ)
- BOWMAN DISPENSERS Scrub Brush Dispenser, Beige, 5-29/64" D (CL007-0212)
- CREST HEALTHCARE Call Cord, Coiled, White, 16 ft. L (9900CLW-16)
- CREST HEALTHCARE HD2 Bed Control, For Joerns (BCAG601)
- VERIDIAN HEALTHCARE Deluxe Pulse Oximeter (11-50D)
- Medsource Exam Room Equipment