Shop All EMT Supplies
Medsource
PRN Connector, PVC, 1" L, 1/2" W, FDA, PK100
Mfr # MS-83379
Zoro # G6537769
product price: $192.99
/pk 100, $1.93/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 in
- Width 1/2 in
- Material PVC
- Standards FDA
- Features Connector Helps Guard Against Bacterial Infections Through Neutral Displacement, Not Giving Bacteria A Portal to Enter Into The Blood Stream
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medsource
- MFR # MS-83379
- Zoro # G6537769
- Country of Origin China
- Category EMT Supplies
Dimensions
Length | 1 in |
Width | 1/2 in |
Details
Item | PRN Connector |
Material | PVC |
Standards | FDA |
Features | Connector Helps Guard Against Bacterial Infections Through Neutral Displacement, Not Giving Bacteria A Portal to Enter Into The Blood Stream |
For Use With | IV Solutions |
Accessory Type | PRN Connector |
Description
PRN Connector, Material PVC, Length 1 in, Width 1/2 in, Standards FDA, For Use With IV Solutions, Features Connector Helps Guard Against Bacterial Infections Through Neutral Displacement, Not Giving Bacteria A Portal to Enter Into The Blood Stream, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SC JOHNSON Kresto Classic Hand Cleaner, 12PK (SJNKCL250MLCT)
- FIRST AID ONLY First Aid Kit Refill, First Aid Burn Cream, 10 Per Box (FAE-7011)
- SCHLAGE Keying Kit Plastic Box (40-134)
- KEMP USA Ambu CPR Mask in Red Pouch, 10-517 (10-517)
- MEDSOURCE IV Start Kit, Clear/White, 7-1/2inL, PK100 (MS-80047)
- MEDSOURCE IV Administration Set, 72 in. L, PK50 (MS-83403)
- MEDSOURCE IV Pole-2 Hook, Plastic Base (MS-47110)
- MEDSOURCE IV Administration Set, 83 in. L, PK50 (MS-831156)
- MEDSOURCE IV Extension Set, Clear/White, 7in L, PK100 (MS-83091)
- MEDSOURCE IV Administration Set, 78 in. L, PK50 (MS-83406)
- PELICAN EMS Case, 14-1/8" W x 18-1/2" L x 6-15/16" H (1500-005-110)
- Medsource EMT Supplies