Shop All Diagnostic and Monitoring Instruments and Supplies
Medsource
Polytissue Flat Sheet, 90x40, PK50
Mfr # MS-44100
Zoro # G6910443
product price: $50.99
/pk 50, $1.02/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blanket Width 36 in
- Blanket Length 84 in
- Blanket Material Synthetic Fiber
- Industry Type Healthcare
- Standards ISO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medsource
- MFR # MS-44100
- Zoro # G6910443
- Country of Origin China
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Blanket Width | 36 in |
Blanket Length | 84 in |
Details
Item | Emergency Blanket |
Blanket Material | Synthetic Fiber |
Industry Type | Healthcare |
Standards | ISO |
Blanket Color | Blue |
Description
Emergency Blanket, Blanket Color Blue, Blanket Material Synthetic Fiber, Blanket Length 84 in, Blanket Width 36 in, Standards ISO, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Assorted Bandage Box Kit, Clear (90095)
- MEDSOURCE Oxygen Bag, Green (MS-B3310)
- FIRST AID ONLY Bandage, Beige, Fabric, Box, 3 In L, PK6 (1-007)
- MY MEDIC MyFAK Mini PRO Gray (MM-KIT-U-MFK-MINI-V2-GRY-PRO)
- MEDSOURCE Strap, Black (MS-95002)
- MEDSOURCE Strap, Blue, 60 in. L (MS-ST394)
- MEDSOURCE Strap, Black, 60 in. L (MS-ST393)
- MEDSOURCE Cannula, Flared Tip, PVC, Clear/White, PK50 (MS-24004)
- MEDSOURCE Strap, Orange, 60 in. L, PK3 (MS-ST696-3)
- MEDSOURCE Glucose Test Solution, Blood Sample (MS-76016)
- MIDMARK 204 Manual Exam Table, w/ Drawer, Heated, Pelvic Tilt, Base Only (204-012)
- Medsource Diagnostic and Monitoring Instruments and Supplies