Shop All Mini and Specialty Flashlights
Medsource
Penlight, White, PK300
Mfr # MS-PEL100
Zoro # G6114927
product price: $356.99
/pk 300, $1.19/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flashlight Grouping Type Penlight
- Body Color White
- Length 5"
- Illumination Standard
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medsource
- MFR # MS-PEL100
- Zoro # G6114927
- Country of Origin China
- Category Mini and Specialty Flashlights
Dimensions
Length | 5" |
Details
Flashlight Grouping Type | Penlight |
Body Color | White |
Illumination | Standard |
Item | Penlight |
Color | White |
Packaged In | BOX |
Disposable | No |
Description
Penlight, Color White, Disposable No, Illumination Standard, Packaged In Box, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Compact Fluorescent 10Pk (FT40DL/835/RS)
- PROGRESS LIGHTING Bulkheads Round Flush Mount, Black (P3709-31)
- POWERSMITH Handheld Work Light, 120 V, 55 W, 1Lamp, LED Lamp, 7000 Lumens, 5000 K Color Temp (PWLS070H)
- WESTINGHOUSE Schoolhouse White Glass Lamp Shade (81592)
- BAYCO NightStick® XPP-5410G Safety Rated/Intrinsically Safe LED Pen Light - 30 Lumens (XPP-5410G)
- STREAMLIGHT Bandit Pro - includes USB cord - Black - Clam (61714)
- STREAMLIGHT Stylus Pro Usb Color Display (99194)
- MAGLITE MAG-Lite 459-M3A012 Aaa Mini Maglite Flashlight Black W-2 B (459-M3A012)
- POLICE SECURITY FLASHLIGHTS 395nm UV Detection Penlight (98343)
- NIGHTSTICK Pocket Flashlight, LED, 100 lm (MT-100)
- STEELMAN 2AAA 12" Flexible Neck 10-Lumen LED Pen Light with Pocket Clip (95887)
- Medsource Mini and Specialty Flashlights