Shop All Certificates & Awards
Medsource
Patient Stuff Bear, Brown
Mfr # MS-14000
Zoro # G6172327
original price:
$9.41
9% off
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Overall Width 4 in
- Overall Height 3 in
- Overall Length 7 in
- Toy Shape Teddy Bearss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Medsource
- MFR # MS-14000
- Zoro # G6172327
- Country of Origin China
- Category Certificates & Awards
Dimensions
Overall Width | 4 in |
Overall Height | 3 in |
Overall Length | 7 in |
Details
Item | Patient Stuff Bear |
Color | Brown |
Toy Shape | Teddy Bearss |
Description
Patient Stuff Bear, Brown, Overall Height 3 in, Overall Length 7 in, Overall Width 4 in, Toy Shape Teddy Bearss
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTERN PLASTICS Stretch Protectors (DP218)
- RUST-OLEUM Static Mixer Nozzle, Bag, White, PK3 (257397)
- MARKS-A-LOT Dry Erase Markers, Assorted, PK24 (29870)
- NATIONAL HARDWARE Hartley Storm Shine Black Steel Flat Strap 1 pk (N800-016)
- HAYES Blank 2" Gold Certificate Seals, 50 Per Pack, PK6 (VA313)
- QUARTET Bulletin Board Tiles, Dark, PK4 (101)
- QUALITY RESOURCE GROUP Coffee Mug, Safety For Life, White, 11oz (130-01/L)
- GREAT PAPERS Certificate Cover Linen, Navy with, PK3 (938903)
- GREAT PAPERS! Ready-to-Use Certificates, 11 x 8.5, Ivory/Brown, Appreciation, PK6 (930000)
- SOLID STORAGE SUPPLIES Certificate Holder- 12-1/2 x 9-3/4- Dark Blue, 5PK (SO195417)
- GREAT PAPERS Training Stock Certificate, PK6 (038967)
- Medsource Certificates & Awards