Shop All Oxygen Regulators
Medsource
Oxygen Sleeve Bag, Green
Mfr # MS-33314
Zoro # G6100552
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Green
- Height 5 in
- Width 5 in
- Length 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Medsource
- MFR # MS-33314
- Zoro # G6100552
- Country of Origin China
- Category Oxygen Regulators
Dimensions
Height | 5 in |
Width | 5 in |
Length | 16 in |
Details
Item | Oxygen Sleeve Bag |
Material | Polyester |
Color | Green |
Industry Type | Healthcare |
Description
Oxygen Sleeve Bag, Height 5 in, Width 5 in, Length 16 in, Material Polyester, Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDLINE Capri Plus Bladder Control Pads, Extra Plus, 6.5" x 13.5", PK168 (BCPE02)
- QUIKCLOT Gauze Pad, White, 4-1/2" L, 1/2" W, Sterile, Standards: FDA (5020-0026)
- CONAIR Hairdryer, Hand, Black, 1875 W, Soft Surface (152B)
- PROACTIVE Universal Wheelchair Elevating Legrests (Pair) PR (PP-ELR)
- MEDSOURCE Oxygen Bag, Navy (MS-B3311)
- MEDSOURCE Oxygen Sleeve Bag, Black (MS-33315)
- MEDSOURCE Oxygen Bag, Green (MS-B3310)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P02-013)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P01-003)
- INVACARE Oxygen Tank Regulator Model Mini TRM8-8B 0-8 LPM. CGA870 w/Barb Outlet (TAGTR8-8B)
- CLEAN PATCH Mattress Repair Patch, 2" L, Round, PK10 (11003)
- Medsource Oxygen Regulators