Shop All Gauze & Dressings
Medsource
Medstop Gauze, 9 x 5-1/2 In, PK50
Mfr # MS-RG002
Zoro # G6866614
product price: $121.99
/pk 60, $2.03/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 1/2 in
- Product Type Gauze
- Number of Units Included 60
- Dressing Material Cotton, Fabric
- Fastener Included Fastener Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medsource
- MFR # MS-RG002
- Zoro # G6866614
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Length | 9 1/2 in |
Package Width | 13 in |
Dressing Length | 9 1/2 in |
Package Height | 10 in |
Dressing Width | 5 1/2 in |
Package Length | 18 in |
Width | 5 1/2 in |
Description
MedStop Gauze, Dressing Length 9 1/2 in, Dressing Width 5 1/2 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 60, Package Height 10 in, Package Width 13 in, Package Length 18 in, Compatible Manufacturer Part Number Not Applicable, Compatible Grainger Part Number Not Applicable, Standards FDA, Latex Content Latex Free, Dressing Color White, Dressing Material Cotton, Fabric, Package Type Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stop Bleed Kit, Red, 7" H x 3-1/2" Depth (91059)
- ZORO SELECT Needle Safety Device, PK100 (PLSP037139)
- FIRST AID ONLY First Aid Kit Refill, 3" X 5 Yd Elastic Wrap Bandage, 1 Per Box (FAE-6104)
- MEDLINE Digital Blood Pressure Monitor, Blue (MIIMDS3001)
- MEDSOURCE Multi-Trauma Dressing, 12" x 30", PK25 (MS-GZM001)
- MEDSOURCE Elastic Bandage, 3" x 5 yd., PK50 (MS-EB003)
- MEDSOURCE Bandage, Sterile, 8-1/4 in L x 5-1/2 in W (MS-G1163)
- MEDSOURCE ABD Pad, Sterile, Unitized, 8x10, PK320 (MS-ABD8X10)
- MEDSOURCE Multi-Trauma Dressing, 12" x 30", PK50 (MS-GZM00150)
- MEDSOURCE Sterile Conforming Gauze, 2", PK96 (MS-GZCS2)
- DYNAREX Self-Adhesive Bandage, 3 in. x 5 yd., PK24 (3189)
- Medsource Gauze & Dressings