Shop All Diagnostic and Monitoring Instruments and Supplies
Medsource
Lifter Pad, 500 lb, 42 In L, Blue, PK10
Mfr # MS-95200
Zoro # G7177737
product price: $277.99
/pk 10, $27.80/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Non-Woven Polypropylene
- Color Blue
- Weight Capacity 1,000 lb
- Height 72 in
- Depth 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medsource
- MFR # MS-95200
- Zoro # G7177737
- Country of Origin China
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Height | 72 in |
Depth | 3/8 in |
Length | 42 in |
Details
Item | Lifter Pad |
Material | Non-Woven Polypropylene |
Color | Blue |
Weight Capacity | 1,000 lb |
Handles | Yes |
Standards | FDA |
Industry Type | Healthcare |
Description
Lifter Pad, Height 72 in, Length 42 in, Depth 3/8 in, Material Non-Woven Polypropylene, Handles Yes, Color Blue, Weight Capacity 1,000 lb, Standards FDA, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEK NAR Emergency Trauma Dressing (EN9523)
- TRIM Toenail Clipper (12976)
- HEARTSINE Defibrillator Wall Cabinet (AEKM04)
- KEMP USA Kemp First Responder Bag, Orange, 10-108-ORG (10-108-ORG)
- MEDSOURCE Strap, Black, 60 in. L (MS-ST593)
- MEDSOURCE Extrication Device, Red (MS-ED3000)
- MEDSOURCE Strap, Black (MS-95002)
- MEDSOURCE Glucose Test Solution, Blood Sample (MS-76016)
- MEDSOURCE Cuff Barrier, Disposabl, Polyprpyln, PK500 (MS-44000)
- MEDSOURCE Strap, Blue, 60 in. L (MS-ST394)
- BLAYLOCK BLAYLOCK TL-36 Lip Engaging Coupler Lock - 2" (TL-36)
- Medsource Diagnostic Equipment