Shop All Diagnostic and Monitoring Instruments and Supplies
Medsource
Laryngoscope Blade, Silver
Mfr # MS-46213
Zoro # G6098784
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Illumination Standard
- Color Silver
- Disposable Yes
- Industry Type Healthcare
- Packaged In BOX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medsource
- MFR # MS-46213
- Zoro # G6098784
- Country of Origin Pakistan
- Category Diagnostic and Monitoring Instruments and Supplies
Details
Item | Laryngoscope Blade |
Illumination | Standard |
Color | Silver |
Disposable | Yes |
Industry Type | Healthcare |
Packaged In | BOX |
Description
Laryngoscope Blade, Color Silver, Disposable Yes, Illumination Standard, Packaged In Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTMANN-CONCO Bandage, Elastic, 4 In x 4-1/2Yds, PK10 (33400000)
- OGX Ogx Coconut Moroccan Oil Body Wash 19.5 oz. Bottle, PK4 (4095413)
- FIRST AID ONLY First Aid First Aid kit, Fabric, 5 Person (3022)
- COVIDIEN Wall Mount Bracket, Steel, Silver (SLWB10028C)
- MEDSOURCE Strap, Black (MS-95002)
- MEDSOURCE Glucose Monitor, Blood Sampl, Glucose (MS-76010)
- MEDSOURCE Splint, Orange, 36 in. L (MS-SPLINT)
- MEDSOURCE Strap, Orange, 60 in. L (MS-ST696)
- MEDSOURCE Cannula, Non Flared Tip, PVC, Clr/Wht, PK50 (MS-24003)
- MEDSOURCE Glucose Test Solution, Blood Sample (MS-76016)
- DIAL MFG BEARING HI RISE 1"" (6655)
- Medsource Diagnostic and Monitoring Instruments and Supplies