Shop All Diagnostic and Monitoring Instruments and Supplies
Medsource
Laryngoscope Blade, Silver
Mfr # MS-46020
Zoro # G6090515
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Illumination Standard
- Color Silver
- Disposable No
- Packaged In BOX
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medsource
- MFR # MS-46020
- Zoro # G6090515
- Country of Origin Pakistan
- Category Diagnostic and Monitoring Instruments and Supplies
Details
Item | Laryngoscope Blade |
Illumination | Standard |
Color | Silver |
Disposable | No |
Packaged In | BOX |
Industry Type | Healthcare |
Description
Laryngoscope Blade, Color Silver, Disposable No, Illumination Standard, Packaged In Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSPIRED BY DRIVE Trekker Gait Trainer Forearm Platform, Small, 1 Pair (tk 1035 s)
- BASIC ELEMENTS Lotion, 1 oz Bottle, PK200 (LT-BEL-BTL)
- AEROPLAST Premium Weight Large Patch (AFP506)
- AFS Cot Cover: Purple - Oversized (5711114)
- MEDSOURCE Splint, Orange, 36 in. L (MS-SPLINT)
- MEDSOURCE Strap, White, 108 in. L (MS-ST900)
- MEDSOURCE Extrication Device, Red (MS-ED3000)
- MEDSOURCE Strap, Black, 60 in. L (MS-ST593)
- MEDSOURCE Cannula, Flared Tip, PVC, Clear/White, PK50 (MS-24004)
- MEDSOURCE Laryngoscope Handle, Silver (MS-46000)
- HOUSE Auto Foundat Vent; Brown (HO564699)
- Medsource Diagnostic and Monitoring Instruments and Supplies